-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Revolving Storage Bin |
---|---|
Color | Gray |
Compartment Depth | 15" |
Compartment Height | 7" |
Compartment Width | 21" |
Finish | Powder Coat |
Load Cap. per Shelf | 500 lb. |
Load Capacity | 3500 lb. |
---|---|
Material | Steel |
Number of Shelves | 7 |
Overall Dia. | 34" |
Overall Height | 65.75" |
Shelf Type | Flat-Bottom |
Height (cm) | 87 |
---|---|
Length (cm) | 87 |
Width (cm) | 146.05 |
HS Code | 9403200020 |
Country Of Origin | US |
---|---|
Weight (kg) | 94.5 |
UPC | 714334130790 |
Please note that the item you have bought is a 115V.