-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Box Divider |
---|
Color | Gray |
---|
Height (cm) | 3.3 |
---|---|
Length (cm) | 13.46 |
Width (cm) | 6.35 |
HS Code | 3926909988 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.21 |
UPC | 714334010955 |
Please note that the item you have bought is a 115V.