DRI-EAZ F568 Variable Speed Portable Blower/Dryer, 2600 CFM High, 115V Voltage

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£750.01 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: F568

  • Item: CD2MUY

  • Cross Ref: 425X94

Product Specifications:

ItemPortable Blower/Dryer
Air Flow DirectionHorizontal,Vertical
Amps2.7
CFM High2600
Conductor Size14 AWG
Housing ColorBlue
Housing Dia.24-5/16"
Housing Height24-7/64"
Housing Length10-13/16"
Housing MaterialRotomolded Polyethylene
Housing Width24-5/16"
Hz60
Motor HP13/32
NEMA Plug Configuration5-15P
Number of Blades7
Number of Conductors3
Number of SpeedsVariable
Outlet Height17"
Outlet Width17"
Overall Height24"
Overall Length10-13/16"
Overall Width24-5/16"
Phase1
Power Cord Length16'
Propeller Dia.16.5"
Propeller MaterialNylon
Requires120VAC
Voltage115V
Wheel Diameter16.5"

Shipping Info:

Ship weight (kg) 12.38

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes