DREMEL 4300-5/40 Rotary Tool Kit, 120V, 9 Inch Length

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£172.36 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: 4300-5/40

  • Item: CD2YVV

  • Cross Ref: 52YP65

Product Specifications:

ItemRotary Tool Kit
Amps @ 120V1.8
Arbor HoleMultiple
BearingsBall and Roller
Collet Capacity1/32" to 1/8"
Corded/WirelessCorded
Handle TypeBarrel
No Load RPM35,000
SpeedVariable
Tool Length9"
Tool Weight1.2 lb.
Voltage120
Wheel Diameter6"

Shipping Info:

Ship weight (kg) 2.12

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes