-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Micropipette Plus |
---|---|
Accuracy | 50 1.00 Percent,25 1.50 Percent,5 3.00 Percent |
Channel | 12 |
Color | Light Grey/Purple |
---|---|
Material | Polycarbonate |
Range | 5 to 50micron |
Height (cm) | 4.06 |
---|---|
Length (cm) | 29.46 |
Width (cm) | 13.46 |
HS Code | 8479899899 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.36 |
Please note that the item you have bought is a 115V.