DORMONT 10A-2131V2KIT-TS-24B Gas Flow Valve Kit, Stainless Steel, 24 x 3/8 Inch Inch Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£59.71 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: 10A-2131V2KIT-TS-24B

  • Item: CD2YYU

  • Cross Ref: 406R69

Product Specifications:

ItemGas Flow Valve Kit
Capacity40,000
Connection1/2" MIP x 3/8" FIP, 3/8" MIP x 1/4" FIP
Connector Flow (Btu)40,000
Length24
MaterialStainless Steel
Outside Dia.3/8
Size3/8"

Shipping Info:

Ship weight (kg) 0.36

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes