-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Quick Coupler Plug |
---|---|
Body Size | 1/2" |
Finish | Trivalent Chrome |
Hose Connection | (M)NPT |
Interchange Type | Thor |
Material | Steel |
Max. Flow | 250 cfm |
---|---|
Max. Pressure | 300 psi |
Pipe Size | 3/8" |
Seals | Buna-N |
Temp. Range | -40 Degrees to 250 Degrees F |
Height (cm) | 11.43 |
---|---|
Length (cm) | 16 |
Width (cm) | 16.26 |
HS Code | 7307923030 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.1148 |
Please note that the item you have bought is a 115V.