-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coupler |
---|---|
Body Material | Forged Brass |
Connection Type | Female Coupler x FNPT |
Coupler Size | 1.5" |
Coupling Type | D |
---|---|
Gasket Material | Buna-N |
Max. Pressure | 250 psi |
Pipe Size | 1.5" |
Height (cm) | 6.86 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 12.7 |
HS Code | 7412200045 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.6975 |
Please note that the item you have bought is a 115V.