-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dust Cap |
---|---|
Body Material | Forged Brass |
Connection Type | Female Coupler |
Coupler Size | 1" |
Coupling Type | DC |
---|---|
Gasket Material | Buna-N |
Max. Pressure | 250 psi |
Height (cm) | 5.33 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 6.35 |
HS Code | 7412200035 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.315 |
Please note that the item you have bought is a 115V.