Sign In

DIXON DBA11-200 Dry Disconnect Adapter 2-1/2 x 2 Inch 150psi

In Stock
Item: AE3CWN
Model: DBA11-200
Cross Ref: 5CGH1

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$343.25 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Dry Disconnect Adapter
Body Material Zinc/Aluminum
Connection Type Male Adapter x FNPT
Coupler Size 2.5"
Coupling Type A
Gasket Material Buna-N
Max. Pressure 150 psi
Pipe Size 2"

Shipping Information

Height (cm) 13.97
Length (cm) 13.21
Width (cm) 13.72
HS Code 7609000000
Country Of Origin US
Weight (kg) 1.215

Explore Products

Please note that the item you have bought is a 115V.

Agree