-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tube Clamp |
---|---|
Hardware Material | 316 Stainless Steel |
Height | 0.63" |
Length | 2.75" |
Material | Stainless Steel |
---|---|
Tube Size | 1/2" |
Type | 2 Lines |
Width | 0.63" |
Height (cm) | 11.68 |
---|---|
Length (cm) | 25.91 |
Width (cm) | 16.26 |
HS Code | 7307290000 |
---|---|
Weight (kg) | 0.8 |
Please note that the item you have bought is a 115V.