-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Spring Nut |
---|---|
Center of Hole to Panel Edge | 5/8" |
Finish | Phosphate |
For Panel Thickness | 0.025" to 0.15" |
Head Height | 5/16" |
Length | 1 1/16" |
Material | Steel |
Nut Type | U Style Spring Nut |
---|---|
Shape | U |
System of Measurement | Imperial |
Thickness | 0.017" |
Thread Dia. | #14 |
Width | 11/16" |
Height (cm) | 2.79 |
---|---|
Length (cm) | 9.4 |
Width (cm) | 6.6 |
HS Code | 7318160000 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.14 |
Please note that the item you have bought is a 115V.