-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Spring Nut |
---|---|
Center of Hole to Panel Edge | 19mm |
Finish | Phosphate |
For Panel Thickness | 0.88mm to 5.89mm |
Head Height | 17mm |
Length | 33mm |
Material | Steel |
Nut Type | U Style Spring Nut |
---|---|
Shape | U |
System of Measurement | Metric |
Thickness | 0.43mm |
Thread Direction | Right Hand |
Thread Size | M10 x 1.5 |
Width | 24mm |
Height (cm) | 6.35 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 10.16 |
HS Code | 7318160000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.38 |
Please note that the item you have bought is a 115V.