-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nylon Retainers |
---|---|
Color | White |
Head Dia. | 18mm |
Head Height | 2mm |
Head Type | Round |
Hole Size | 7mm |
Length | 24mm |
Material | Nylon |
---|---|
Pack Size | 25 |
Rivet Dia. | 7mm |
Rivet Type | Push-In Rivet |
Shank Type | Ribbed |
System of Measurement | Metric |
Type | Door Trim Panel |
Height (cm) | 3.81 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 10.16 |
HS Code | 8708998175 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.