DISCO 1041PK Nut Thread Cutting 15mm W x 6mm H - Pack Of 50

Model: 1041PK
Item: AD3PBC
Cross Ref: 40K685
In Stock

£5.48/ unit

(ex. VAT)
/ Free Shipping(UK mainland)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Nut
Cap Color Black
Finish Black Phosphate
Height 6mm
Material Steel
Stud Size 5mm
Type Thread Cutting
Width 15mm

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm) 1.27
Ship length (cm) 8.89
Ship width (cm) 7.62
HS code 7318290000
Country of Origin TW