-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Grain Moisture Tester |
---|---|
Ambient Temp. Range | 41 to 113 F |
Cycle Time | 16 Sec. |
Display | LCD |
Interface | Touch Pad |
---|---|
Moisture Content | 5 to 45% Grain Dependent |
Power Source | 120/240VAC or 12VDC |
Type | Semi-Portable |
Height (cm) | 33.02 |
---|---|
Length (cm) | 44.45 |
Width (cm) | 45.21 |
HS Code | 9027808090 |
---|---|
Country Of Origin | US |
Weight (kg) | 9.135 |
Please note that the item you have bought is a 115V.