DIABLO D1490CF 14 Inch Cerment SS Cutting Circular Saw Blade, No. of Teeth 90

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£299.25 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: D1490CF

  • Item: CD2LLF

  • Cross Ref: 52XF54

Product Specifications:

ItemCircular Saw Blade
Arbor Hole1"
Blade Dia.14"
Blade TypeStainless Steel Cutting
Cutting Depth2" Solid, 4-5/16" Tube
Diamond KnockoutNo
For UseMetal Cutting Saws
Hook Angle0.0 Degrees
Kerf0.083"
Max. RPM1800
Number of Teeth90
Plate Thickness0.071"
Primary ApplicationMetal
Tip MaterialCerment
Tooth GrindTCG

Shipping Info:

Ship weight (kg) 1.57

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes