DIABLO D1060X Carbide Combination Circular Saw Blade, 10 Inch, Number of Teeth 60

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£81.77 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: D1060X

  • Item: CD3KKL

  • Cross Ref: 52XF76

Product Specifications:

ItemCircular Saw Blade
Arbor Hole5/8"
Blade Dia.10"
Blade TypeCombination
Cutting Depth4"
Diamond KnockoutNo
For UseMiter Saws,Radial Arm Saws,Table Saws
Hook Angle15.0 Degrees
Kerf0.098"
Max. RPM6000
Number of Teeth60
Plate Thickness0.071"
Primary ApplicationWood
Tip MaterialCarbide
Tooth GrindHI-ATB

Shipping Info:

Ship weight (kg) 0.68

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes