-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Circular Saw Blade |
---|---|
Arbor Hole | 1" |
Blade Dia. | 9" |
Blade Type | Stainless Steel Cutting |
Cutting Depth | 3.5" |
Diamond Knockout | No |
For Use | Metal Cutting Saws |
Hook Angle | 0.0 Degrees |
Kerf | 0.075" |
---|---|
Max. RPM | 9000 |
Number of Teeth | 46 |
Plate Thickness | 0.071" |
Primary Application | Metal |
Tip Material | Cerment |
Tooth Grind | TCG |
Weight (kg) | 0.54 |
---|
Please note that the item you have bought is a 115V.