• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

DIABLO D0842CF

DIABLO D0842CF

In Stock
£95.70 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: D0842CF
  • Item: CD2FQL
  • Cross Ref: 52XF48
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Circular Saw Blade
Arbor Hole 5/8"
Blade Dia. 8"
Blade Type Stainless Steel Cutting
Cutting Depth 2-9/16"
Diamond Knockout No
For Use Metal Cutting Saws
Hook Angle 0.0 Degrees
Kerf 0.075"
Max. RPM 9000
Number of Teeth 42
Plate Thickness 0.071"
Primary Application Metal
Tip Material Cerment
Tooth Grind TCG

Shipping Info:

Ship weight (kg) 0.47