• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

DEWALT PFM2251250

DEWALT PFM2251250

In Stock
£47.48 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: PFM2251250
  • Item: CD2FZQ
  • Cross Ref: 54PD96
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Vertical Rod Hanger Anchor
Color Silver
Finish Zinc Plated
Head Dia. 1/2"
Load Capacity 2075
Material Steel
Point Type 17
Screw Size 1/4"
Shank Length 4"
Size 3/8"-16
Standard UL Listed
Type Vertical
Use With 54TU04

Shipping Info:

Ship weight (kg) 0.81