DEWALT PFM2251100
  • Model: PFM2251100
  • Item: CD2FZH
  • Cross: 54PD85

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DEWALT | PFM2251100 | CD2FZH | 54PD85 | Vertical Rod Hanger Anchor
Hover to zoom
In Stock
£30.57 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemVertical Rod Hanger Anchor
    ColorSilver
    FinishZinc Plated
    Head Dia.1/2"
    Load Capacity1510
    MaterialSteel
    Point Type17
    Screw Size1/4"
    Shank Length2"
    Size3/8"-16
    StandardUL Listed
    TypeVertical
    Use With54TU04

    Shipping Info:

    Ship weight (kg) 0.77

    Brand Overview:

    Dewalt (a Black & Decker brand) is a leading manufacturer of hand and power tools for both general-purpose and heavy-duty applications. The Dewalt Product catalogue includes a wide range of saws, blades, wheels, drills and drill bits, air compressors, oscillating tools and mounting hardware. Dewalt electric drills feature an in-built brushless motor capable of delivering no-load speeds up to 4000 rpm and ratchet-type chucks for gripping workpieces. Selected models come equipped with a variable speed option, which provides better control and precision on delicate work surfaces. Dewalt cordless circular saws are available in combination, cross-cutting, finishing metal-cutting, precision-framing and ripping blade variants, with diameters ranging from 5.37 to 14 inches. Choose from a wide range of Dewalt products and related accessories, such as blade guards, rip fences and dust port adapters, on Raptor Supplies, an authorised distributor of the brand.  

    Sent to your email in 30 min

    Model: PFM2251100Item: CD2FZHCross: 54PD85