-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vertical Rod Hanger Anchor |
---|---|
Color | Silver |
Drill Size | 1/4" |
Finish | Zinc Plated |
Head Dia. | 3/8" |
Load Capacity | 2375 lbs. |
Material | Steel |
Material Application | Steel |
Point Type | 3 |
---|---|
Rod Thread Size | 1/4"-20 |
Rod Type | Vertical |
Screw Thread Size | 1/4"-20 |
Shank Length | 1" |
System of Measurement | Imperial |
Use With | 54PE03 |
Weight (kg) | 0.315 |
---|
Please note that the item you have bought is a 115V.