DEWALT PFM2211250 Vertical Rod Hanger Anchor, 3/8 Inch Rod Size, Zinc Plated, 25 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£56.59 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: PFM2211250

  • Item: CD3URW

  • Cross Ref: 54PD65

Product Specifications:

ItemRod Hanger Anchor
ColorSilver
Drill Size1/4"
FinishZinc Plated
Head Dia.1/2"
Load Capacity3650
MaterialSteel
Point TypeWedge Bolt
Screw Size1/4"
Shank Length2.5"
Size3/8"-16
TypeVertical
Use With54PD99- PFM1491100, 1/4" Ansi Bit (DW5517- 2PFR6)

Shipping Info:

Ship weight (kg) 0.73

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes