DEWALT PFM2211100 Vertical Rod Hanger Anchor, 1/4 Inch Rod Size, Zinc Plated, 25 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£54.83 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: PFM2211100

  • Item: CD3QCV

  • Cross Ref: 54PD63

Product Specifications:

ItemRod Hanger Anchor
ColorSilver
Drill Size1/4"
FinishZinc Plated
Head Dia.3/8"
Load Capacity2835
MaterialSteel
Point TypeWedge Bolt
Screw Size1/4"
Shank Length1.625"
Size1/4"-20
TypeVertical
Use With54PD98- PFM1491050, 1/4" Ansi Bit (DW5517- 2PFR6)

Shipping Info:

Ship weight (kg) 0.45

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes