• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

DEWALT PFM1461460

DEWALT PFM1461460

In Stock
£99.12 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: PFM1461460
  • Item: CD2GCL
  • Cross Ref: 411D69
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Screw Anchor
Anchor Dia. 1/2"
Anchor Length 5"
Drill Bit Size 1/2"
Edge Distance 1-3/4"
Finish Galvanized
Grade Not Graded
Head Style Hex Washer
Material Steel
Max. Work Thickness 3.25"
Min. Embedment 1.75"
Screw Type Screw Anchor
Ultimate Shear (Lb.) 10,290
Ultimate Tension (Lbs.) 14,525

Shipping Info:

Ship weight (kg) 3.92