-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Screw Anchor |
---|---|
Anchor Dia. | 1/2" |
Anchor Length | 8" |
Drill Bit Size | 1/2" |
Edge Distance | 1 3/4" |
Finish | Zinc Plated |
Grade | Not Graded |
Head Style | Hex Washer |
Material | Steel |
---|---|
Max. Work Thickness | 6 1/4" |
Min. Embedment | 1 3/4" |
Screw Type | Screw Anchor |
Seismic Approved | Yes |
System of Measurement | Imperial |
Ultimate Shear (Lb.) | 10290 lbs. |
Ultimate Tension (Lbs.) | 17235 lbs. |
Weight (kg) | 5.76 |
---|
Please note that the item you have bought is a 115V.