• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

DEWALT DWA7763

DEWALT DWA7763

In Stock
£110.06 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: DWA7763
  • Item: CD2HFZ
  • Cross Ref: 30HJ82
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Circular Saw Blade
Arbor Hole 1/16"
Blade Dia. 6.75"
Blade Type Metal Cutting
Cutting Depth 2.187"
Diamond Knockout No
For Use Circular Saws
Hook Angle 1.5 Degrees
Kerf 0.061"
Max. RPM 4200
Number of Teeth 40
Plate Thickness 0.047"
Primary Application Metal
Tip Material Carbide
Tooth Grind TCG

Shipping Info:

Ship weight (kg) 0.26