DEWALT DWA7760 Circular Saw Blade, 5-1/2 Inch, Carbide, Aluminum Cutting, Number of Teeth 30

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£74.58 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: DWA7760

  • Item: CD3TJA

  • Cross Ref: 30HJ79

Product Specifications:

ItemCircular Saw Blade
Arbor Hole25/32"
Blade Dia.5.5"
Blade TypeAluminum Cutting
Cutting Depth2"
Diamond KnockoutNo
For UseCircular Saws
Hook Angle3.0 Degrees
Kerf0.058"
Max. RPM7000
Number of Teeth30
Plate Thickness0.038"
Primary ApplicationMetal
Tip MaterialCarbide
Tooth GrindFlat

Shipping Info:

Ship weight (kg) 0.18

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes