DEWALT DWA7739 Circular Saw Blade, 12 Inch Size, Stainless Steel, Number of Teeth 80

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£403.97 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: DWA7739

  • Item: CD3UKR

  • Cross Ref: 30HJ71

Product Specifications:

ItemCircular Saw Blade
Arbor Hole1"
Blade Dia.12"
Blade TypeStainless Steel Cutting
Cutting Depth4"
Diamond KnockoutNo
For UseMiter Saws,Radial Arm Saws,Table Saws
Hook Angle10.0 Degrees
Kerf0.084"
Max. RPM1800
Number of Teeth80
Plate Thickness0.068"
Primary ApplicationMetal
Tip MaterialCarbide
Tooth GrindM-TCG

Shipping Info:

Ship weight (kg) 1.11

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes