Our customers love us!

DEWALT DWA5493
  • Model: DWA5493
  • Item: CD2FXR
  • Cross: 54FH87

DEWALTDEWALT

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DEWALT DWA5493 | CD2FXR 54FH87
Hover to zoom
In Stock
£47.12 / unit
Get it by Mon, Jun 1
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemHammer Drill Stop Bit
    Drill Bit Size1/2"
    Drilling Length1-11/16"
    Number of Cutter Heads2
    Overall Length4-11/16"
    Shank ShapeSDS Plus
    Shank Size25/64"

    Shipping Info:

    Ship weight (kg) 0.13