• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

DEWALT DWA5490

DEWALT DWA5490

In Stock
£32.66 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: DWA5490
  • Item: CD2HUF
  • Cross Ref: 54FH85
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Hammer Drill Stop Bit
Drill Bit Size 3/8"
Drilling Length 1.187"
Number of Cutter Heads 2
Overall Length 4.187"
Shank Shape SDS Plus
Shank Size 25/64"

Shipping Info:

Ship weight (kg) 0.1