DEWALT DWA3193PCD 7-1/4 Inch Polycrystalline Combination Circular Saw Blade, No. of Teeth 4

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£94.59 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: DWA3193PCD

  • Item: CD2LQY

  • Cross Ref: 53DR69

Product Specifications:

ItemCircular Saw Blade
Arbor Hole5/8"
Blade Dia.7.25"
Blade TypeCombination
Cutting Depth2.375"
Diamond KnockoutYes
For UseCircular Saws
Hook Angle12.0 Degrees
Kerf0.071"
Max. RPM7000
Number of Teeth4
Plate Thickness0.055"
Primary ApplicationSpecialty
Tip MaterialPolycrystalline
Tooth GrindM-FTG

Shipping Info:

Ship weight (kg) 0.36

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes