-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Reciprocating Saw Blade |
---|---|
Back | Straight |
Height | 3/4" |
Length | 8" |
Material | Bi-Metal |
---|---|
Shank | 1/2" Universal |
Teeth per Inch | 10/14 |
Width | 3/4" |
Height (cm) | 2.03 |
---|---|
Length (cm) | 30.23 |
Width (cm) | 4.57 |
HS Code | 8202990000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.126 |
Please note that the item you have bought is a 115V.