-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Reciprocating Saw Blade |
---|---|
Back | Straight |
Height | 5/8" |
Length | 8" |
Material | Bi-Metal |
---|---|
Shank | 1/2" Universal |
Teeth per Inch | 14 |
Width | 5/8" |
Height (cm) | 4.45 |
---|---|
Length (cm) | 33.99 |
Width (cm) | 13.67 |
HS Code | 8202916000 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.34 |
Please note that the item you have bought is a 115V.