• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

DEWALT DW4760

DEWALT DW4760

In Stock
£56.30 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: DW4760
  • Item: CD2HEW
  • Cross Ref: 4DV75
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Diamond Saw Blade
Arbor Hole 5/8"
Blade Dia. 7"
Cutting Depth 2.25"
Cutting Type Wet
Diamond Knockout No
For Use Angle Grinders,Circular Saws
Grade Good
Max. RPM 8700
Plate Thickness 0.060"
Primary Application Masonry
Rim Type Segmented

Shipping Info:

Ship weight (kg) 0.34