• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

DEWALT DW4739

DEWALT DW4739

In Stock
£63.39 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: DW4739
  • Item: CD2HGT
  • Cross Ref: 40K111
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Diamond Saw Blade
Arbor Hole 5/8", 7/8"
Blade Dia. 6"
Cutting Depth 2"
Cutting Type Dry
Diamond Knockout No
For Use Angle Grinders
Grade Better
Max. RPM 12,200
Plate Thickness 0.250"
Primary Application Masonry
Rim Type Segmented

Shipping Info:

Ship weight (kg) 0.61