-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Diamond Saw Blade |
---|---|
Arbor Hole | 7/8" |
Blade Dia. | 4" |
Cutting Depth | 1" |
Cutting Type | Wet/Dry |
Diamond Knockout | No |
For Use | Angle Grinders,Masonry Saws |
---|---|
Grade | Extended Performance |
Max. RPM | 15,200 |
Plate Thickness | 0.06" |
Primary Application | Masonry |
Rim Type | Turbo/Segmented |
Weight (kg) | 0.1215 |
---|
Please note that the item you have bought is a 115V.