-
Change Country
-
English
- Sign in
- Source Now
Item | Metal Cutting Circular Saw Blade |
---|---|
Arbor Hole | 5/8" |
Blade Dia. | 10" |
Blade Type | Combination |
Cutting Depth | 4.5" |
Diamond Knockout | No |
Hook Angle | -5 Degrees |
Kerf | 0.098" |
---|---|
Max. RPM | 6000 |
Number of Teeth | 80 |
Plate Thickness | 0.071" |
Tip Material | Carbide |
Tooth Grind | TCG |
Height (cm) | 2.03 |
---|---|
Length (cm) | 34.29 |
Width (cm) | 29.97 |
HS Code | 8202310000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.78 |