DEWALT DW2711 #8 Bit/counter Sink
  • Model: DW2711
  • Item: AF2RCR
  • Cross: 6XG73

DEWALTDEWALT
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DEWALT DW2711 #8 Bit/counter Sink | AF2RCR 6XG73
Hover to zoom
In Stock
£5.82 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemSingle End Drill/Countersink
    Body Dia.3/4"
    Cutting DirectionRight Hand
    FinishBlack Oxide
    Included Angle60 Degrees
    MaterialHigh Speed Steel
    Number of Flutes4
    Overall Length3.5"
    Point Dia.11/64"
    Size#8
    Type4-Flute
    Countersink StylePlain

    Shipping Info:

    Ship weight (kg) 0.01
    HS code8207502055
    Country of OriginMX