-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Single End Drill/Countersink |
---|---|
Body Dia. | 3/4" |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Finish | Bright |
Included Angle | 60 Degrees |
Material | High Speed Steel |
---|---|
Number of Flutes | 4 |
Overall Length | 3.5" |
Point Dia. | 11/64" |
Size | #8 |
Type | 4-Flute |
HS Code | 8207906000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.036 |
---|
Please note that the item you have bought is a 115V.