-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pilot Point Drill Bit |
---|---|
Decimal Equivalent | 0.171" |
Dimension Type | Fractional Inch |
Drill Bit Size | 11/64" |
Drilling Depth (In.) | 2-1/8" |
Finish | Black Oxide |
Material | High Speed Steel |
---|---|
Overall Length | 3.25" |
Point Angle | 135 Degrees |
Shank Dia. | 11/64" |
Shank Type | Round |
Height (cm) | 0.41 |
---|---|
Length (cm) | 14.61 |
Width (cm) | 4.75 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0045 |
Please note that the item you have bought is a 115V.