-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Laser Level Tripod |
---|---|
Construction | Aluminum |
Thread Size | 5/8-11 |
---|---|
Type | Flat Head, 42 to 68" Height |
Height (cm) | 20.32 |
---|---|
Length (cm) | 111.76 |
Width (cm) | 20.32 |
HS Code | 9031808085 |
---|---|
Country Of Origin | CN |
Weight (kg) | 5.5125 |
Please note that the item you have bought is a 115V.