DEWALT DCA15150-2 Angled Finish Nails, Round, 35 Deg., 2500 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£33.79 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 9
  • Model: DCA15150-2

  • Item: CD2YVM

  • Cross Ref: 52NY82

Product Specifications:

ItemAngled Finish Nails
Collation Angle35 Degrees
Collation TypeAdhesive
FinishCoated
Gauge15 ga.
Head StyleRound
Length1.5"
MaterialSteel
Point TypeChisel
ShankSmooth
Shank Dia.0.072"
Stick Quantity50

Shipping Info:

Ship weight (kg) 2.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes