DEWALT D55168 Portable Air Compressor

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£763.15 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: D55168

  • Item: CD3WJJ

  • Cross Ref: 445K71

Product Specifications:

ItemPortable Air Compressor
(F)NPT Outlet1/4"
Avg. Pump Life1,000 hr.
Cylinder MaterialSteel
dBA @ 3 Feet78.5
Free Air CFM @ 90 PSI5.00
Full Load Amps15.0
HP1.60
Input Voltage120VAC
Lubrication TypeOil Free
Max. Pressure225 psi
Motor RPM1750
Motor TypeUniversal
Overall Height44.75"
Overall Length24.5"
Overall Width22"
Tank Size15 gal.
Tank TypeVertical

Shipping Info:

Ship weight (kg) 46.8

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes