DEWALT 07584-PWR Flanged Hollow Wall Anchor, Plastic, 8 to 14 x 1-5/8 Inch, 100 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£42.07 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: 07584-PWR

  • Item: CD3REZ

  • Cross Ref: 54TV27

Product Specifications:

ItemWall Anchor
Anchor Length1.625"
Drill Size5/16"
Grip Range1/4 to 1/2"
MaterialPlastic
Min. Hole Depth2"
Min. Thread Length1-13/16"
Screw Length2-9/16"
Screw TypePhillipSlotted
Size#8 to #14 x 1-5/8"
StyleFlanged
Thread Dia.#8 to #14
TypeHollow Wall Anchor
Ultimate Tension (Lbs.)215 Concrete, 90 Drywall
Use WithBlock, Brick, Concrete, Drywall, Plaster
Wall Thickness1/8" to 1/2"

Shipping Info:

Ship weight (kg) 0.18

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes