DEWALT 07582-PWR Flanged Hollow Wall Anchor, Plastic, 6 to 12 x 1-3/16 Inch, 100 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£32.84 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: 07582-PWR

  • Item: CD3RCL

  • Cross Ref: 54TV26

Product Specifications:

ItemWall Anchor
Anchor Length1.187"
Drill Size1/4"
Grip Range1/4 to 3/8"
MaterialPlastic
Min. Hole Depth1-9/16"
Min. Thread Length1-3/8"
Screw Length2"
Screw TypePhillipSlotted
Size#6 to #12 x 1-3/16"
StyleFlanged
Thread Dia.#6 to #12
TypeHollow Wall Anchor
Ultimate Tension (Lbs.)190 Concrete, 80 Drywall
Use WithBlock, Brick, Concrete, Drywall, Plaster
Wall Thickness1/8" to 1/2"

Shipping Info:

Ship weight (kg) 0.11

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes