DEWALT 07580-PWR Flanged Hollow Wall Anchor, Plastic, 4 to 10 x 1 Inch, 100 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£24.90 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 07580-PWR

  • Item: CD3TVC

  • Cross Ref: 54TV25

Product Specifications:

ItemWall Anchor
Anchor Length1"
Drill Size3/16"
Grip Range1/4 to 1/2"
MaterialPlastic
Min. Hole Depth1-3/8"
Min. Thread Length1-3/16"
Screw Length1.875"
Screw TypePhillipSlotted
Size#4 to #10 x 1"
StyleFlanged
Thread Dia.#4 to #10
TypeHollow Wall Anchor
Ultimate Tension (Lbs.)90
Use WithBlock, Brick, Concrete, Drywall, Plaster
Wall Thickness1/8" to 1/2"

Shipping Info:

Ship weight (kg) 0.07

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes