DESTACO STS0013-NA Base Mount Aluminium For Spider Grip Tool
  • Model: STS0013-NA
  • Item: AG3QYF
  • Cross: 33TV69

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£169.98 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemBase Mount
    FunctionFor Spider Grip Tools
    MaterialAluminum
    Mounting(4) Hole Pattern

    Shipping Info:

    Ship weight (kg) 0.68
    Ship height (cm)5.99
    Ship length (cm)5
    Ship width (cm)5.99
    HS code8431390080

    Product Details:

    • Destaco STS0013 base mount clamp is made of aluminium and is widely used in spider grip tools. It is available in a four-hole pattern mounting style.