DESTACO FO-221/80 Variable Stroke Straight Line Action Clamp, 4000 lb Holding Cap.

In Stock
£1043.54 / unit
Get it by Wed, Nov 20
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: FO-221/80
  • Item: AJ8AZX
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Straight Line Action Clamp
Load Capacity 4046.56
Plunger Thread Size M12

Shipping Info:

Country of Origin US

Product Series:

FO Series Destaco straight-line action clamps are used in clamping of workpieces having different thicknesses and tolerances. These variable stroke straight-line action clamps have a compact design and a foot-mounted flanged base. These Destaco clamps feature a plunger and a hand lever / hand wheel that can be operated either separately or simultaneously.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.